Shop All Vanity Lights
Progress Lighting
Squire Three-Light Large Wall Lantern, Color: Brown
Mfr # P560038-020
Zoro # G4515852
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 22-3/4"
- Width 9-7/8"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P560038-020
- Zoro # G4515852
- UPC # 785247213283
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 22-3/4" |
Width | 9-7/8" |
Details
Color | Brown |
Item | Squire Three-Light Large Wall Lantern |
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | E12 Candelabra Base 60W |
Style | Traditional/Classic |
Collection | Squire |
Description
Squire lanterns feature a classic traditional profile with clean, modern metal fittings. Accented with contrasting metallic elements, the cylindrical frame is comprised of a clear glass diffuser.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Diverge Two-Light Medium Wall Lantern (P560046-129)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- PROGRESS LIGHTING Madison 2-Light Bath & Vanity, 100 W, Antique Bronze (P3162-20)
- LIVEX LIGHTING Manhattan 1 Light Polished Chrome Bath Vanity (1541-05)
- Progress Lighting Vanity Lights