Shop All Ceiling Fans
Progress Lighting
Spades, 52" Blade Dia., Ceiling Fan, 2 Blades
Mfr # P2570-15
Zoro # G5443739
product price: $380.00
/ea
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2570-15
- Zoro # G5443739
- UPC # 785247221653
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 2 |
Item | Spades,52",Ceiling Fan |
Description
Spades,52 In.,Ceiling Fan
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- SUPCO Contactor, 30A, 240V, 2 Pole (DP302402)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- PROGRESS LIGHTING Gust, 54", Ceiling Fan (P2582-14330K)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- PROGRESS LIGHTING Trevina II Collection 52" Three-Blade Architectural Bronze Ceiling Fan (P2553-129WB)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- Progress Lighting Ceiling Fans