Shop All Ceiling Fans
Progress Lighting
Spades, 52" Blade Dia., Ceiling Fan, 2 Blades
Mfr # P2570-09
Zoro # G5443693
product price: $380.00
/ea
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Silver
- Number of Blades 2
- Blade Pitch 22°
- Reversible Non reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2570-09
- Zoro # G5443693
- UPC # 785247221646
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 18.125 in |
Width | 56 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Silver |
Number of Blades | 2 |
Blade Pitch | 22° |
Reversible | Non reversible |
Number of Speeds | 6 Speed, Remote Control Reverse |
Voltage | 120V |
Standards | UL Listed |
Mount Type | Propeller |
Finish | Brushed Nickel |
Material | Steel |
Includes | Remote Control With Hand Held Transmitter |
Color | Nickel |
Item | Spades,52",Ceiling Fan |
Description
The 60” Spades ceiling fan features a sleek contemporary two-blade design that is finished in Brushed Nickel.. Spades features a dual mount system, an energy saving DC motor and ABS composite blades. A full function remote control with batteries is included.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-20WB)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-2030K)
- PROGRESS LIGHTING Huff Collection Indoor/Outdoor 96" Six-Blade Black Ceiling Fan (P250030-031)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- LITEX INDUSTRIES 24” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (GA24BNK6L)
- Progress Lighting Ceiling Fans & Accessories