Shop All Ceiling Fans
Progress Lighting
Smyrna, 52" Blade Dia., Ceiling Fan, 5 Blades
Mfr # P2576-8030K
Zoro # G5443897
product price: $368.00
/ea
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Toasted Oak
- Number of Blades 5
- Blade Pitch 12°
- Reversible Non reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2576-8030K
- Zoro # G5443897
- UPC # 785247222155
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 19.5 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Toasted Oak |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Non reversible |
Number of Speeds | 3 Speed, Manual Reverse |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Wall Control |
Standards | UL Listed |
Material | Steel |
Color | Black |
Includes | Bulb |
Finish | Forged Black |
Mount Type | Standard |
Item | Smyrna,52",Ceiling Fan |
Description
This 52” Smyrna ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. The light kit contains a clear hammered glass shade and contains a 17W dimmable 3000K LED module. A remote with batteries is included. The five-blade fan features a dual mount system and has an all weather wet location rating (ABS) to accommodate a variety of settings inside and outside of the home. Smyrna is available in two finish options: Antique Bronze and Forged Black.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- RHEEM 68-24048-01 Drain Trap/Elbow (68-24048-0)
- AIR KING Fan 12" 120VAC (9312)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- PROGRESS LIGHTING Vast Collection 72" 18W LED Eight- Blade Fan (P2550-3130K)
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- Progress Lighting Ceiling Fans & Accessories