Shop All Pendants
Progress Lighting
Simple LED Pendant, 9 W, Antique Bronze
Mfr # P5176-2030K9
Zoro # G4812669
product price: $121.00
/ea
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 8-5/8"
- Width 5-7/8" Dia.
- Lamp Type Led
- Mounting Ceiling Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5176-2030K9
- Zoro # G4812669
- UPC # 785247200603
- Country of Origin China
- Category Pendants
Dimensions
Height | 8-5/8" |
Width | 5-7/8" Dia. |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | Led |
Mounting | Ceiling Cord |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 9W |
Style | Transitional |
Item | Led 3000k Pendant,0k9 1-9W |
Collection | Simple |
Description
Led 3000k Pendant,0k9 1-9W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- ILC Replacement for Thermo Fisher Scientific 141055 replacement light bulb lamp (141055 THERMO FISHER SCIENTIFIC)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- Progress Lighting Pendants