Shop All Ceiling Fans
Progress Lighting
Signature Plus II, 54" Blade Dia., LED 5 Blade Fan, 5 Blades
Mfr # P2539-0930K
Zoro # G5443221
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Number of Blades 5
- Blade Pitch 12°
- Reversible Reversible
- Number of Speeds Three speed triple capacitor speed control, manual reverse control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2539-0930K
- Zoro # G5443221
- UPC # 785247214907
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 54 in |
Height | 15.25 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | Three speed triple capacitor speed control, manual reverse control |
Voltage | 120V |
Standards | UL Listed |
Finish | Brushed Nickel |
Mount Type | Standard |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Item | Signature Plus II,54",LED 5 Blade Fan |
Material | Steel |
Color | Nickel |
Description
Five-blade 54” Signature Plus II ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. The light kit contains a white opal glass shade and is comprised of a 17W dimmable 3000K LED module. A remote with batteries is included – and controls full range dimming and fan speed capabilities. Signature Plus II also has a reversible motor that can be accessed via a manual switch.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- CARRIER Inducer Motor, 460V (HC30GL460)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-1530K)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- PROGRESS LIGHTING Huff Collection Indoor/Outdoor 96" Six-Blade Black Ceiling Fan (P250030-031)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- Progress Lighting Ceiling Fans