Shop All Ceiling Fans
Progress Lighting
Rudder Collection Indoor/Outdoor 56" 4-Blade Satin White Ceiling Fan
Mfr # P250040-028-30
Zoro # G4470185
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Distressed White
- Blade Pitch 14°
- Reversible Non reversible
- Number of Speeds 6 Speed Remote reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P250040-028-30
- Zoro # G4470185
- UPC # 785247240890
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 16.023 in |
Width | 56 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Distressed White |
Blade Pitch | 14° |
Reversible | Non reversible |
Number of Speeds | 6 Speed Remote reverse |
Voltage | 120V |
Standards | cULus |
Finish | Satin White |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Material | Steel |
Color | White |
Mount Type | Standard |
Description
Transform any outdoor space into a cozy country abode with the charming rustic character of this ceiling fan. Four boat oar-inspired blades attach to a smooth center that features an LED light source for friendly illumination as needed. The fan is coated in a crisp matte white finish sure to cool your home with a refreshing breeze wrapped in country character.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0601)
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White (A10-3364VP)
- ALL-FILTERS 25X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (25252.11 4PK)
- PROGRESS LIGHTING Vast Collection 72" 18W LED Eight- Blade Fan (P2550-3130K)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2662-01)
- PROGRESS LIGHTING Vast, 72", 16W LED, 8 Blade Fan (P2550-0930K)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-15WB)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- Progress Lighting Ceiling Fans