Shop All Landscape Lighting
Progress Lighting
Roman Coach 1-Light Wall Lantern, 100 W, Bronze
Mfr # P5773-20
Zoro # G4808408
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Length (In.) 5 3/4 in
- Housing Finish Antique Bronze
- Max. Wattage 100
- Standards cUL, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5773-20
- Zoro # G4808408
- UPC # 785247175901
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length (In.) | 5 3/4 in |
Height (In.) | 13 1/2 in |
Width (In.) | 5 3/4 in |
Width | 5 3/4 in |
Length | 5 3/4 in |
Height | 13 1/2 in |
Details
Item | Wall Lantern |
Light Technology | Incandescent |
Housing Finish | Antique Bronze |
Max. Wattage | 100 |
Standards | cUL, UL |
Housing Material | Aluminum |
Lamp Included | No |
Mounting | Wall |
Lamp Type | A19 |
Type | Incandescent |
Number of Circuits | 1 |
Voltage | 120V AC |
Fixture Mounting Location | Wall |
Fixture Wattage | 100 W |
Fixture Housing Color | Antique Bronze |
Socket Type | Medium Screw (E26) |
Description
Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Antique Bronze, Light Technology Incandescent, Height 13 1/2 in, Width 5 3/4 in, Socket Type Medium Screw (E26), Housing Material Aluminum, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111508)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- ILC Replacement for Clay Paky Miniscan HPE replacement light bulb lamp (MINISCAN HPE CLAY PAKY)
- PROGRESS LIGHTING Carbon One-Light Sm Pendant, Nickel (P500013-104)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 29 W, Antique Bronze (P5641-20/30K)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Gray (P5644-82-30K)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze (P6084-20)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- Progress Lighting Landscape Lighting