Shop All Pendants
Progress Lighting
Rectangle Canopy Accessory 5-Light, Color: Brown
Mfr # P860004-020
Zoro # G4517447
product price: $87.12
/ea
Free Shipping & Returns
$87.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 1"
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P860004-020
- Zoro # G4517447
- UPC # 785247218479
- Country of Origin China
- Category Pendants
Dimensions
Height | 1" |
Width | 60" |
Details
Color | Brown |
Item | Rectangle Canopy Accessory 5-Light |
Description
Progress Lighting’s canopy accessory offers a convenient way to mount groupings of pendants. This round pendant accessory allows for the hanging of three to five pendants off of one outlet box. Pendants can be hung straight or staggered. The maximum pendant width for three pendants is 20" each and for five pendants 12" each.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Staunton Collection One-Light Pendant (P5333-09)
- VAXCEL Milano Mini Pendant Marble Swirl Glass (P0175)
- Progress Lighting Pendants