Shop All Recessed Lighting Trims
Progress Lighting
Recessed Open Shower Trim, 50 W, White
Mfr # P8041-WL28
Zoro # G4801767
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P8041-WL28
- Zoro # G4801767
- UPC # 785247804115
- Country of Origin Mexico
- Category Recessed Lighting Trims
Details
Item | Open Wet Loc Trim,8 4" |
Description
Open Wet Loc Trim,8 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica Vario replacement light bulb lamp (VARIO LEICA)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- ILC Replacement For LIGHT BULB LAMP, F42T12DSGN50HO (F42T12/DSGN50/HO)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- PROGRESS LIGHTING 5" Recessed Shower Trim for 5" Housing P851-ICAT (P867WL-28)
- PROGRESS LIGHTING 5" Recessed Step Baffle Trim for 5" Housing P851-ICAT (P868-28)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-21)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- JESCO LIGHTING GROUP 6 in. Step Baffle Trim- Black Baffle- White Trim (TM609BKWH)
- Progress Lighting Recessed Lighting Trims