Shop All Recessed Light Housing
Progress Lighting
Recessed Housing 6" Shallow New Construction IC & Non-IC
Mfr # P86-TG
Zoro # G4799280
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P86-TG
- Zoro # G4799280
- UPC # 785247177318
- Country of Origin Mexico
- Category Recessed Light Housing
Details
Item - Recessed Down Light | Traditional Recessed Down Light Housing |
Item | AlloW Recessed Can |
Description
AlloW Recessed Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-30V (6S6-30V)
- PROGRESS LIGHTING 5" IC Remodel Housing with E26 Socket (P1851-ICAT)
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- PROGRESS LIGHTING 5" Incandescent Remodel Shallow IC/Non-IC Air-Tight Housing (P1841-ICAT)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- Progress Lighting Recessed Light Housing