Shop All Pendants
Progress Lighting
Prismatic Glass 1-Light LED Pendant, 9 W, Brushed Nickel
Mfr # P5143-0930K9
Zoro # G4813098
product price: $217.00
/ea
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 10-7/8"
- Width 12-3/4" Dia.
- Housing Finish Brushed Nickel
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5143-0930K9
- Zoro # G4813098
- UPC # 785247192717
- Country of Origin China
- Category Pendants
Dimensions
Height | 10-7/8" |
Width | 12-3/4" Dia. |
Details
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | Led |
Mounting | Ceiling Stem |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 9W |
Style | Transitional, Urban Industrial, Modern |
Item | Led 3000k Pendant,0k9,1-9W |
Collection | Prismatic Glass |
Description
Led 3000k Pendant,0k9,1-9W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Exit, Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72SD)
- METALUX Vhbled Ld1 12000Lm W Unv 4000K Cd1 U (VHB-12-W-UNV-L840-CD-U)
- ILC Replacement for Light Bulb / Lamp F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH LIGHT BULB / LAMP)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls, 4PK (607994)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500231-009)
- CWI LIGHTING Milford 1 Light Outdoor Black Pendant (0418P7L-1)
- Progress Lighting Pendants