Shop All Vanity Lights
Progress Lighting
Phase 1.2 LED Collection 48" LED Linear Bath & Vanity
Mfr # P300207-009-30
Zoro # G4522527
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 4.75 in
- Lamp Type LED
- Mounting Wall
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300207-009-30
- Zoro # G4522527
- UPC # 785247226504
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 in |
Depth | 4.5 in |
Height to Center | 2.375 in |
Wire Length | 6 in |
Details
Color | Nickel |
Lamp Type | LED |
Mounting | Wall |
Glass Color | White |
Finish | Brushed Nickel; plated |
Ambient Temp. Range | 30°C |
Lamp Included | Yes |
Features | Can be mounted up or down, Prewired |
Power Source Required | Yes |
Dimming Type | Triac/Forward Phase or ELV/Reverse Phase |
Product Design | Modern |
Suggested Use Location | Bathroom |
Environment | Damp |
Minimum Starting Temperature | -30°C |
Base Material | Aluminum |
Power Source | Hardwired |
Mounting Accessory Included | Plate |
Lumens per Watt | 81 |
Frequency | 60 Hz |
Description
A classic form with contemporary updates, The Phase 1.2 Collection 48in. bath bar features elongated acrylic shade with a decorative center accent. Both a faux stone option and white geometric decorative diffuser are included to further customize the fixture. An integrated LED source provides uniform illumination, as well as energy and cost savings benefits. Can be installed vertically or horizontally and is suitable for Modern interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- ILC Replacement for Osram Sylvania Gft60dl/2g11/se/of replacement light bulb lamp (GFT60DL/2G11/SE/OF OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, FLE14TT32827 (FLE14TT3/2/827)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Height: 24" (P560082-031)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- Progress Lighting Vanity Lights