Shop All Pendants
Progress Lighting
Penn Collection One-Light Large Pendant
Mfr # P5328-104
Zoro # G4530455
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 15 in
- Housing Finish Polished Nickel
- Lamp Type A19
- Mounting ceiling stem; Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5328-104
- Zoro # G4530455
- UPC # 785247201617
- Country of Origin China
- Category Pendants
Dimensions
Height | 15 in |
Wire Length | 120 in |
Details
Color | Nickel |
Housing Finish | Polished Nickel |
Lamp Type | A19 |
Mounting | ceiling stem; Pendant |
Style | Traditional/Casual |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Item | Pendants |
Finish | plated |
Glass Color | Clear |
Lamp Included | No |
Ground Wire Color | Copper Tinned |
Base Type | E26 |
Power Source | Hardwired |
Chain gauge | 9 |
Environment | Dry |
Socket Material | Porcelain |
Description
One-light large pendant with a modern take on vintage electric design with a clear glass sphere in a Polished Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Teddico/Bwf Lampholder Flood Light Grey H-1V (1719343)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- Progress Lighting Pendants