Shop All Pendants
Progress Lighting
Pendant Accessory, Height: 0-3/4"
Mfr # P8404-143
Zoro # G4517508
$41.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0-3/4"
- Width 23-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P8404-143
- Zoro # G4517508
- UPC # 785247217281
- Country of Origin China
- Category Pendants
Dimensions
Height | 0-3/4" |
Width | 23-1/4" |
Details
Color | Black |
Item | Pendant Accessory |
Description
Progress Lighting’s canopy accessory offers a convenient way to mount groupings of pendants. This linear pendant accessory allows for the hanging of two or three pendants off of one outlet box. Pendants can be hung straight or staggered. Maximum pendant width for two lights is 18” each. Maximum pendant width for five lights is 9” each.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F40/30bx/spx35 replacement light bulb lamp (F40/30BX/SPX35 LIGHT BULB / LAMP)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- ADVANCE Dry-Film HID Capacitor, 17.5uF, 300V, Round (7C175M30RA)
- FEIT ELECTRIC LED MR16GU5.3 BW 35W 3PK (BPFMW/930CA/3)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-015-30)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- Progress Lighting Pendants