Shop All Pendants
Progress Lighting
Pendant Accessory, Color: Black
Mfr # P8403-143
Zoro # G4517517
$54.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1-3/8"
- Width 15-1/2" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P8403-143
- Zoro # G4517517
- UPC # 785247217298
- Country of Origin China
- Category Pendants
Dimensions
Height | 1-3/8" |
Width | 15-1/2" Dia. |
Details
Color | Black |
Item | Pendant Accessory |
Description
Progress Lighting’s canopy accessory offers a convenient way to mount groupings of pendants. This round pendant accessory allows for the hanging of 3 pendants off of one outlet box. Pendants can be hung straight or staggered. The maximum pendant width for three pendants is 9-1/2" each.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fle42hlx/2/xl827 replacement light bulb lamp (FLE42HLX/2/XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- CONSTANT POWER LED EMERGENCY LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Gather Collection One-Light Mini-Pendant (P5113-09)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Calhoun Collection One-Light. Pendant (P500152-020)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- Progress Lighting Pendants