Shop All Pendants
Progress Lighting
Parkhurst Collection Black Four-Light Foyer
Mfr # P500214-031
Zoro # G4528574
product price: $304.00
/ea
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lamp Type B10
- Mounting ceiling chain; Foyer
- Light Type Incandescent
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500214-031
- Zoro # G4528574
- UPC # 785247241316
- Country of Origin China
- Category Pendants
Dimensions
Height | 24.375 in |
Wire Length | 120 in |
Details
Color | Black |
Housing Finish | Matte Black |
Lamp Type | B10 |
Mounting | ceiling chain; Foyer |
Light Type | Incandescent |
Shade Material | Steel |
Number of Light Bulbs Required | 4 |
Item | Hall & Foyer |
Finish | Painted |
Lamp Included | No |
Chain gauge | 9 |
Base Type | E12 |
Power Source | Hardwired |
Environment | Dry |
Frequency | 60 Hz |
Socket Material | Phenolic |
Description
Offer a modern spin on a timeless design with the Parkhurst Collection. Lantern-style metal frames create an airy structure ideal for emitting ambient light over memories being made below. Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burton Sl3000 Slit Lamp replacement light bulb lamp (SL3000 SLIT LAMP BURTON)
- ILC Replacement For BATTERIES AND LIGHT BULBS XEFST5W24VFROST XENON KRYPTON FESTOON 10PK (10PAK:WW-LYSY-1)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- MAKITA Cordless Work Light, Bare Tool, 15.4 lb (DML809)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-015-30)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- Progress Lighting Pendants