Shop All Chandeliers
Progress Lighting
Palacio Nine-Light Chandelier
Mfr # P400099-078
Zoro # G4520098
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Vintage Gold
- Lamp Type A19
- Fixture Voltage 120 V
- Light Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P400099-078
- Zoro # G4520098
- UPC # 785247218851
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 25 in |
Wire Length | 180 in |
Installed Length | 148 in |
Details
Item | Palacio Nine-Light Chandelier |
Fixture Type | Chandelier |
Housing Finish | Vintage Gold |
Lamp Type | A19 |
Finish | painted |
Fixture Voltage | 120 V |
Light Type | Medium Base |
Color | Gold |
Lamp Included | No |
Material | Steel |
Glass Finish | White Silk |
Mount Location | Hanging |
Number of Bulbs | 9 |
Power Source Required | Yes |
Power Source | Hardwired |
Mounting Accessory Included | Strap |
Environment | Dry |
Ground Wire Color | Copper Tinned |
Number of Chains | 1 |
Chain gauge | 9 |
Base Type | E26 |
Description
An intriguing fashion-forward lighting collection, Palacio pairs a Vintage Gold finish with faux white marble accents for a stunningly elegant design. White silk shades complement gold accents to create a statement-making style. Ideal for a variety of interiors.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- HYGRADE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S5863)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- Progress Lighting Chandeliers