Shop All Pendants
Progress Lighting
Opal Globes 1-Light Pendant, 100 W, White
Mfr # P4402-29
Zoro # G4817526
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 10"
- Width 9-7/8" Dia.
- Housing Finish White
- Lamp Type Incandescent Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P4402-29
- Zoro # G4817526
- UPC # 785247440290
- Country of Origin China
- Category Pendants
Dimensions
Height | 10" |
Width | 9-7/8" Dia. |
Details
Color | White |
Housing Finish | White |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Cord |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 100W |
Style | Loft |
Item | Med Pendant,1-100W |
Collection | Opal Globes |
Description
Med Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emergency Lighting UPS, 20W, 120/277VAC (ELIS20)
- ILC Replacement for LIGHT BULB / LAMP 25W-PR-CL-12V-E14 (25W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- PROGRESS LIGHTING Staunton Collection One-Light Pendant (P5333-09)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- Progress Lighting Pendants