Shop All Flushmount Lights
Progress Lighting
One-Light LED Flush Mount, Nickel
Mfr # P350053-009-30
Zoro # G9578138
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish Brushed Nickel
- Width 11 in
- Lamp Type LED
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350053-009-30
- Zoro # G9578138
- UPC # 785247209637
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11 in |
Height | 4 in |
Wire Length | 6 in |
Description
One-Light LED Flush Mount,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- ILC Replacement for Philips F32t8/spx41/u/6 replacement light bulb lamp, 12PK (F32T8/SPX41/U/6 PHILIPS)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-009)
- PROGRESS LIGHTING LED Dome One-Light Flush Mount (P350056-009-30)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- Progress Lighting Flushmount Lights