Shop All Flushmount Lights
Progress Lighting
One-Light LED Flush Mount, 11", Nickel
Mfr # P350051-009-30
Zoro # G9577998
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish Brushed Nickel
- Width 11 in
- Lamp Type LED
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350051-009-30
- Zoro # G9577998
- UPC # 785247209408
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11 in |
Height | 4.1875 in |
Wire Length | 6 in |
Description
One-Light LED Flush Mount,11",Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Showerlight, 951 4" (951PS)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- HANGMAN PRODUCTS PICTURE WIRE LOCATOR (PPWL)
- ILC Replacement for Osram Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V OSRAM SYLVANIA)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- PROGRESS LIGHTING LED Flush Mount (P730003-030-30)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- Progress Lighting Flushmount Lights