Shop All Flushmount Lights
Progress Lighting
One-Light Dome Glass 11-3/8" Close-to-Ceiling
Mfr # P3924-20
Zoro # G4531986
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish Antique Bronze
- Lamp Type A19
- Height 5.5 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3924-20
- Zoro # G4531986
- UPC # 785247158850
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 5.5 in |
Wire Length | 6 in |
Details
Mounting | Flush-Mount |
Housing Finish | Antique Bronze |
Lamp Type | A19 |
Finish | Painted |
Glass Color | Alabaster |
Number of Light Bars | 1 |
Energy Star Compliant | No |
Lamp Included | No |
Features | Prewired |
Lamp Type - Fixtures | incandescent |
Color | Bronze |
Fixture Housing Material | Steel |
Mounting Accessory Included | Strap |
Ground Wire Color | Bare Copper |
Product Design | Traditional |
Socket Material | Ceramic |
Environment | Damp |
Base Type | E26 |
Power Source | Hardwired |
Description
One-light 11" flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. Antique Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- ILC Replacement for Advance Icn-3p32-sc (ICN-3P32-SC ADVANCE)
- SUNPACK Replacement Bulb For Sun Pack 2Ft Lighting System (SP90175)
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- PROGRESS LIGHTING 7-1/4" Intrinsic Collection Surface Mount LED in White (P810013-028-30)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- PROGRESS LIGHTING Archie Collection Two-Light 12-3/8" Close-to-Ceiling (P3740-163)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-020)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- Progress Lighting Flushmount Lights