Shop All Flushmount Lights
Progress Lighting
One-Light 11-1/2" Etched Glass Flush Mount
Mfr # P350146-012
Zoro # G4525309
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling
- Housing Finish Satin Brass
- Lamp Type A19; Incandescent - Medium Base
- Height 3.75 in
- Glass Color Etched White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350146-012
- Zoro # G4525309
- UPC # 785247238828
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3.75 in |
Wire Length | 6 in |
Details
Mounting | ceiling |
Housing Finish | Satin Brass |
Lamp Type | A19; Incandescent - Medium Base |
Glass Color | Etched White |
Lamp Type - Fixtures | incandescent |
Lamp Included | No |
Energy Star Compliant | No |
Features | Prewired |
Number of Light Bars | 1 |
Color | Brass |
Environment | Damp |
Socket Material | Porcelain |
Frequency | 60 Hz |
Mounting Accessory Included | Mounting Strap |
Base Material | Steel |
Base Type | E26 |
Power Source | Hardwired |
Description
This flush mount proves that embracing comfort doesn't mean settling for boring or plain style. A delicate, etched white glass shade is ready to grant a generous glow. The shade is encircled by an enchanting, satin brass beveled frame for an understated, elegant design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- Progress Lighting Flushmount Lights