Shop All Post Lighting
Progress Lighting
New Haven Three-Light Post Light, Black
Mfr # P6433-31
Zoro # G9578899
product price: $191.25
/ea
Free Shipping & Returns
$191.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Glass Color Clear Beveled
- Watts 60 W
- Housing Material Aluminum
- Standards cCSAus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P6433-31
- Zoro # G9578899
- UPC # 785247208876
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11 in |
Height (in.) | 23 in |
Description
New Haven Three-Light Post Light,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V (S3223)
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEAGX)
- PROGRESS LIGHTING Outdoor 7 Foot Aluminum Post, Black (P5390-31)
- PROGRESS LIGHTING Andover 3-Light Post Lantern, 60 W, Antique Bronze (P5487-20)
- PROGRESS LIGHTING Crawford 4-Light Post Lantern, 60 W, Oil Rubbed Bronze (P5474-108)
- PROGRESS LIGHTING Verdae Three-Light Post Lantern, Black (P540002-031)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Progress Lighting Post Lighting