Shop All Vanity Lights
Progress Lighting
New Haven Three-Light Lg Wall Lt, Black
Mfr # P6612-31
Zoro # G9578950
product price: $178.50
/ea
Free Shipping & Returns
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type incandescent
- Mounting Wall
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P6612-31
- Zoro # G9578950
- UPC # 785247208951
- Country of Origin China
- Category Vanity Lights
Details
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Description
New Haven Three-Light Lg Wall Lt,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Lpl-5-9-Tp (LPL-5-9-TP)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- ONTEL PRODUCTS Ontel Products 220590 Ever Brite LED Lights (220590)
- Progress Lighting Vanity Lights