Shop All Vanity Lights
Progress Lighting
New Haven Three-Light Hanging Lt, Black
Mfr # P6533-31
Zoro # G1766672
product price: $190.40
/ea
Free Shipping & Returns
$190.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type incandescent
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P6533-31
- Zoro # G1766672
- UPC # 785247208890
- Country of Origin China
- Category Vanity Lights
Details
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Description
New Haven Three-Light Hanging Lt,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 2.25 in. All Purpose Light Clips (9040-99-2628)
- NEBO Waterproof, Impact-Resistant Omni-Directional C-O-B 1,500 Lumen Work Light (NEB-WLT-1010)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- ILC Replacement for Visual Effects 801 18-inch Blacklight Fixture replacement light bulb lamp (801 18-INCH BLACKLIGHT FIXTURE VISUAL EFFECTS)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Phase 1.2 LED Collection 48" LED Linear Bath & Vanity (P300207-009-30)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-009-30)
- SONNEMAN 18In. LED Bath Bar (2590.13)
- Progress Lighting Vanity Lights