Shop All Ceiling Fans
Progress Lighting
Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades
Mfr # P2564-2030K
Zoro # G5443790
product price: $470.00
/ea
Free Shipping & Returns
$470.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2564-2030K
- Zoro # G5443790
- UPC # 785247221615
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 5 |
Indoor/Outdoor | Indoor, Outdoor |
Item | Montague,60",Outdoor Ceiling Fan |
Description
This five-blade 60” Montague ceiling fan features an all weather wet location rating (ABS) to accommodate a variety of interior and exterior locations. The white opal glass shade contains a 17W dimmable, 3000K LED module, offering both form and function with energy- and cost-savings benefits. A remote with batteries is included. The Montague features a dual mount system to offer greater flexibility when installing. ABS blades are available in with three finish options: Antique Bronze, White and Forged Black.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 5 MERV Pleated Air Filter , 3PK (FBA02-3PK)
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16251.13 4PK)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZJ8)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-15WB)
- PROGRESS LIGHTING Chapin Collection 54" Four-Blade Antique Nickel Ceiling Fan (P250022-081)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- Progress Lighting Ceiling Fans