Shop All Semi-Flushmount Lights
Progress Lighting
Mingle LED Collection 14" Semi-Flush Mount
Mfr # P2320-0930K9
Zoro # G4527375
product price: $245.00
/ea
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Nickel
- Color Gray
- Height 10.5 in
- Features Prewired
- Lumens per Watt 48.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2320-0930K9
- Zoro # G4527375
- UPC # 785247202324
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 10.5 in |
Wire Length | 6 in |
Details
Finish | Brushed Nickel; plated |
Glass Color | Nickel |
Color | Gray |
Features | Prewired |
Lumens per Watt | 48.7 |
Power Factor | Greater than 0.9 |
Frequency | 60 Hz |
Amperage Rating | 0.142 A |
Ground Wire Color | Copper Tinned |
Base Material | Steel |
Minimum Starting Temperature | -30°C |
Base Type | LED |
Max. Operating Temperature | 30°C |
Dimming Type | ELV/Reverse Phase |
Environment | Damp |
Lamp Type | LED |
Mounting Accessory Included | Strap |
Power Source | Hardwired |
Dimming Range | 10% |
Description
One-light semi-flush LED fixture features a concentric circular pattern in a Brushed Nickel metal shade that surrounds etched parchment glass. 3000K, 90+ CRI 1,211 Lumens 71.2 lumens/watt per module (source).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- VAXCEL Vine Semi Flush Ceiling Light (CF38815OL)
- Progress Lighting Semi-Flushmount Lights