Shop All Pendants
Progress Lighting
Mingle 4-Light Pendant, 100 W, Brushed Nickel
Mfr # P5156-09
Zoro # G4812921
product price: $475.00
/ea
Free Shipping & Returns
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 15-1/4"
- Width 21" Dia.
- Lamp Type Incandescent Medium Base
- Mounting Ceiling Stem Mounted With 6 Links of Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5156-09
- Zoro # G4812921
- UPC # 785247188444
- Country of Origin China
- Category Pendants
Dimensions
Height | 15-1/4" |
Width | 21" Dia. |
Details
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Stem Mounted With 6 Links of Chain |
Voltage | 120v |
Number of Lights | 4 |
Light Type | 100W |
Style | Bohemian, Mid-Century Modern, Transitional |
Item | Med Pendant,4-100W |
Collection | Mingle |
Description
Med Pendant,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- AAMSCO LIGHTING S6 Candelabra Screw Bulb, 24 V, 6 W, 1500 Hours (6S6 24V)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-015-30)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Clifton Heights Collection One-Light Mini-Pendant (P500125-020)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- Progress Lighting Pendants