Shop All Sconces
Progress Lighting
Milner Collection Black Swing Arm Wall Light
Mfr # P710086-031
Zoro # G4530184
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Mounting wall; No
- Finish Black
- Housing Material Steel
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P710086-031
- Zoro # G4530184
- UPC # 785247239726
- Country of Origin China
- Category Sconces
Dimensions
Height | 9 in |
Depth | 10.375 in |
Height to Center | 3.25 in |
Wire Length | 6 in |
Details
Mounting | wall; No |
Finish | Black |
Glass Color | Black; Clear |
Housing Material | Steel |
Energy Star Compliant | No |
Lighting Technology | Incandescent - Medium Base |
Lamp Included | No |
Housing Finish | Painted |
Lamp Type | A19 |
Features | Prewired |
Power Source | Hardwired |
Base Type | E26 |
Environment | Damp |
Socket Material | Porcelain |
Switch Type | On/Off |
Frequency | 60 Hz |
Mounting Accessory Included | Round Mounting Plate |
Power Source Required | Yes |
Installation Direction | Multi |
Description
Experience the comforting familiarity of the classic components of this wall bracket. Snuggle up in bed with a good book and warm cup of tea as the light fixture's black swing arm provides you with the lighting flexibility you need to fit your lifestyle. A crisp, clear glass shade contrasts with the industrial backplate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB250-CG)
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- DAP Spackling Light 1Gl (12143)
- Progress Lighting Sconces