Shop All Pendants
Progress Lighting
Metal Shade 1-Light Pendant, 100 W, Brushed Nickel
Mfr # P5087-09
Zoro # G4813877
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 6-1/2"
- Width 10-1/8" Dia.
- Housing Finish Brushed Nickel
- Lamp Type Incandescent Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5087-09
- Zoro # G4813877
- UPC # 785247172146
- Country of Origin China
- Category Pendants
Dimensions
Height | 6-1/2" |
Width | 10-1/8" Dia. |
Details
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Cord |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 100W |
Style | Urban Industrial, Modern |
Item | Med Pendant,1-100W |
Collection | Metal Shade |
Description
Med Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- Progress Lighting Pendants