Shop All Vanity Lights
Progress Lighting
Marque Three-Light Foyer
Mfr # P3601-143
Zoro # G1766429
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 28-3/4"
- Width 18"
- Housing Finish Graphite
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3601-143
- Zoro # G1766429
- UPC # 785247206490
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 28-3/4" |
Width | 18" |
Details
Color | Gray |
Housing Finish | Graphite |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Style | Traditional/Casual |
Collection | Marque |
Description
Marque Three-Light Foyer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR BRIGHT STAR Battery Tray (510202)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/950CA)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- Progress Lighting Vanity Lights