Shop All Pendants
Progress Lighting
Markor 22" Drum Shade, Black Parchment
Mfr # P8824-01
Zoro # G4797698
product price: $173.00
/ea
Free Shipping & Returns
$173.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10"
- Width 22" dia.
- Housing Finish Black Parchment
- Style Transitional, Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P8824-01
- Zoro # G4797698
- UPC # 785247155743
- Country of Origin China
- Category Pendants
Dimensions
Height | 10" |
Width | 22" dia. |
Details
Color | Black |
Housing Finish | Black Parchment |
Style | Transitional, Modern |
Item | Blk Parchment Shade,22"dia. |
Collection | Markor |
Description
Blk Parchment Shade,22 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- ILC Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp (300 SURFACE ILLUMINATOR MICRO VU)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- PROGRESS LIGHTING Aluminum Cylinder Accessories Pendant Kit, Black (P8741-31)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- Progress Lighting Pendants