Shop All Pendants
Progress Lighting
Madison 1-Light Mini-Pendant, 100 W, Antique Bronze
Mfr # P5078-20
Zoro # G4813965
product price: $73.00
/ea
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 8"
- Width 7-5/8" Dia.
- Lamp Type Incandescent Medium Base
- Mounting Ceiling Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5078-20
- Zoro # G4813965
- UPC # 785247130702
- Country of Origin China
- Category Pendants
Dimensions
Height | 8" |
Width | 7-5/8" Dia. |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Stem |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 100W |
Style | Transitional |
Item | Med Mini Pendant,1-100W |
Collection | Madison |
Description
Med Mini Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q100T3/Cl/3 130V (Q100T3/CL/3 130V)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- PROGRESS LIGHTING Staunton Collection One-Light Pendant (P5333-09)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- Progress Lighting Pendants