Shop All Pendants
Progress Lighting
Madison 1-Light Inverted Pendant, 100 W, Antique Bronze
Mfr # P3793-20
Zoro # G4619898
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 21-3/8"
- Width 11" Dia.
- Lamp Type Incandescent Medium Base
- Mounting Ceiling Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3793-20
- Zoro # G4619898
- UPC # 785247131143
- Country of Origin China
- Category Pendants
Dimensions
Height | 21-3/8" |
Width | 11" Dia. |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Chain |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 100W |
Style | Transitional |
Item | Med Hall/foyer,1-100W |
Collection | Madison |
Description
Med Hall/foyer,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- BERGEN INDUSTRIES LED Work Light, High Bay, 13000 lm, 100W (K5100)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- PROGRESS LIGHTING Staunton Collection One-Light Pendant (P5333-09)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- ACCLAIM LIGHTING Mingle 3-Light Pendant Polished Chrome (TP6826)
- Progress Lighting Pendants