Shop All Chandeliers
Progress Lighting
Looking Glass Six-Light Chandelier
Mfr # P400003-020
Zoro # G4515161
product price: $705.00
/ea
Free Shipping & Returns
$705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Linear chandelier
- Housing Finish Antique Bronze
- Lamp Type E26
- Finish painted
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400003-020
- Zoro # G4515161
- UPC # 785247213887
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 18.25 in |
Length | 37 in |
Wire Length | 180 in |
Dimensions | 37 in x 19.125 in x 18.25 in |
Installed Length | 84 in |
Description
Whether for a mountain cabin or an urban retreat, the rustic charm of the Looking Glass collection is an artful display for romantic vintage lighting. Inspired by a timber frame farmhouse, its frame features iron elements that support clear, seeded glass reflectors. Hints of brass accentuate the mechanical details to enhance a vintage feel.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Full Cone Baffle, Self Flange, 5125 (5125BKBB)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- ILC Replacement For HALCO FT55DL835 (FT55DL/835)
- ADVANCE PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-0432-14-E)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Progress Lighting Chandeliers