Shop All Vanity Lights
Progress Lighting
Litchfield One-Light Bath
Mfr # P300137-015
Zoro # G4519790
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 9-1/4"
- Width 5"
- Housing Finish Polished Chrome
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P300137-015
- Zoro # G4519790
- UPC # 785247220090
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9-1/4" |
Width | 5" |
Details
Item | Litchfield One-Light Bath |
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 60W |
Collection | Litchfield |
Description
A casual, coastal-inspired collection. Litchfield features an hourglass-inspired column complemented by a crisp Chrome finish.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s9w/841/2p/alto replacement light bulb lamp 2 Pack (PL-S9W/841/2P/ALTO PHILIPS)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84025)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- NUVO Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell Shades (60-329)
- Progress Lighting Vanity Lights