Shop All Flushmount Lights
Progress Lighting
Linear LED Cloud One-Light 11" Flush Mount
Mfr # P810025-030-30
Zoro # G4527244
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling
- Housing Finish White
- Lamp Type LED
- Height 3.5 in
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P810025-030-30
- Zoro # G4527244
- UPC # 785247242160
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3.5 in |
Wire Length | 6 in |
Details
Mounting | ceiling |
Housing Finish | White |
Lamp Type | LED |
Glass Color | White |
Features | Prewired |
Standards | Meets FCC Title 47, Part 15 Class B |
Color | White |
Energy Star Compliant | Yes |
Fixture Temp. Range | -30 °C |
Number of Light Bars | 1 |
Lamp Included | No |
Lamp Type - Fixtures | solid state |
Environment | Damp |
Dimming Type | Triac/ELV |
Mounting Accessory Included | Backplate |
Power Source | Hardwired |
Base Material | Steel |
Base Type | Integrated |
Frequency | 60 Hz |
Description
The Cloud Collection's One-Light LED Flush Mount features a crisp white shade shaped into a bowl silhouette with a seamless aesthetic. The light fixture includes an integrated LED light source. The ceiling light's stylishly simple design is ideal for a variety of application settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- ELCO LIGHTING 4 Eyeball Trim with Special Clips and Socket" (EL998SB)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- PROGRESS LIGHTING 51" LED Linear Cloud (P7279-3030K9)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- Progress Lighting Flushmount Lights