Shop All LED Under Cabinet Lighting
Progress Lighting
LED Undercabinet
Mfr # P700004-028-30
Zoro # G4516990
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Length 35.5 in
- Height 1.16 in
- Voltage 120 V
- Includes Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P700004-028-30
- Zoro # G4516990
- UPC # 785247220038
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 35.5 in |
Height | 1.16 in |
Wire Length | 6 in |
Dimensions | 35.5 in x 3.27 in x 1.16 in |
Details
Item | LED Undercabinet |
Standards | cETLus |
Voltage | 120 V |
Includes | Lamp |
Material | Aluminum; plastic |
Finish | White |
Color | White |
Lamp Type | LED |
Energy Star Compliant | Yes |
Power Factor | Greater than 0.9 |
Dimming Range | 10% |
Number of Lamps | 1 |
Minimum Starting Temperature | -30°C |
Amperage Rating | 0.175 A |
Mounting | Undercabinet |
Frequency | 60 Hz |
Power Source Required | Yes |
Dimming Type | Triac/Forward Phase or ELV/Reverse Phase |
Power Source | Hardwired |
Switch Type | On/Off |
Description
The HIDE-A-LITE V linear undercabinet series provides the ideal solution for residential and light commercial applications. Die-cast aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination. The HIDE-A-LITE V series utilizes a simple mounting method, and direct wiring, for a hassle free installation. Energy efficient and functional lighting, which can be dimmed down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB 120V 800LMN 60W (BPJ118/LED)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP30/U6/ECO)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Green Energy, J120/130V-200W L (J120/130V-200W L)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- PROGRESS LIGHTING LED Undercabinet (P700001-028-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 3000K, field cuttable every 4" (P700008-000-30)
- PROGRESS LIGHTING LED Undercabinet (P700002-028-30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape (P700021-031)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- Progress Lighting LED Under Cabinet Lighting