Shop All Landscape Lighting
This Product is Discontinued
Progress Lighting
LED Landscape Low Voltage Bollard, 1.5 W, Black (Discontinued)
Mfr # P5247-31
Zoro # G4811941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Height (In.) 24
- Lamp Type LED
- Dia. (In.) 2.63
- Max. Wattage 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5247-31
- Zoro # G4811941
- UPC # 785247184873
- Country of Origin Taiwan, Province of China
- Category Landscape Lighting
Dimensions
Height (In.) | 24 |
Dia. (In.) | 2.63 |
Details
Item | Led Bollard,1-5W |
Voltage | 120 |
Lamp Type | LED |
Max. Wattage | 5 |
Description
Led Bollard,1-5W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.