Shop All Flushmount Lights
Progress Lighting
LED Flush Mount
Mfr # P730006-030-30
Zoro # G4516887
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish White
- Lamp Type LED
- Voltage 120 V
- Height 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P730006-030-30
- Zoro # G4516887
- UPC # 785247221400
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.125 in |
Wire Length | 6 in |
Description
LED close to ceiling with white contoured acrylic clouds that float off the ceiling. Twist on installation. Wall or ceiling mount. 1845 lumens, 82 lumens/watt, 3000K and 90CRI. ENERGY STAR and Title 24.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21117)
- ILC Replacement for CEC Industries Ts100 replacement light bulb lamp, 2PK (TS100 CEC INDUSTRIES)
- ILC Replacement For EIKO LW445W9FCCT3UD (LW4/45W/9FCCT3/UD)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Flush Mount (P350135-009-30)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- Progress Lighting Flushmount Lights