Shop All Flushmount Lights
Progress Lighting
LED Flush Mount
Mfr # P730005-030-30
Zoro # G4516832
product price: $61.00
/ea
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish White
- Lamp Type LED
- Voltage 120 V
- Height 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P730005-030-30
- Zoro # G4516832
- UPC # 785247221387
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.125 in |
Wire Length | 6 in |
Description
LED flush mount with white acrylic diffuser mounts to baked enamel ceiling pan. Twist on installation with a single locking thumb screw. UL approved for damp locations. Ceiling or wall mount. 1680 lumens, 80 lumens/watt, 3000K and 90CRI. ENERGY STAR and Title 24.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- ILC Replacement For LIGHT BULB LAMP, F25T8GOECOCVG (F25T8/GO/ECO/CVG)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- PROGRESS LIGHTING LED Flush Mount (P730008-030-30)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- Progress Lighting Flushmount Lights