Shop All Ceiling Fan Light Kits
Progress Lighting
LED Fan Kit, Alabaster Style Glass Bowl
Mfr # P2660-01
Zoro # G5443967
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Finish Unfinished
- Includes Lamp
- Material Steel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2660-01
- Zoro # G5443967
- UPC # 785247222285
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Standards | UL Listed |
Item | LED Fan Kit,Alabaster Style Glass Bowl |
Finish | Unfinished |
Includes | Lamp |
Material | Steel |
Voltage | 120V |
Color | Gray |
Description
LED fan kit with alabaster style glass bowl. Finials included are -09 Brushed Nickel, -20 Antique Bronze, and -30 White. 1241 source lumens, 1150 lumens delivered. Universal style lets you use with any indoor fan that accept an accessory light. Quick-connect wiring makes the installation process quick and easy.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px Eco2S, Grill, White Dove (PXG-ECO-WD)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-66-240V-SS)
- KOCH FILTER 12x12x1 High Capacity Pleated Air Filter, MERV 8 (102-701-051)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING Fan Light Kit, Four-Light (P2610-09WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- Progress Lighting Ceiling Fan Light Kits