Shop All Flushmount Lights
Progress Lighting
LED 14", One-Light Ctc, Bronze
Mfr # P7253-17430K9
Zoro # G9577961
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush-Mount
- Housing Finish Urban Bronze
- Lamp Type LED
- Voltage 120 V
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P7253-17430K9
- Zoro # G9577961
- UPC # 785247210268
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14 in |
Height | 3.75 in |
Wire Length | 6 in |
Description
LED 14",One-Light Ctc,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE DirectDrive T5 LED Tube, KT-LED9T5HE-24GC-840-DX2 25PK (KT-LED9T5HE-24GC-840-DX2)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rlq-120-Tp (RLQ-120-TP)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300/IF)
- PROGRESS LIGHTING LED Flush Mount (P730008-030-30)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- PROGRESS LIGHTING LED Dome One-Light Flush Mount (P350056-009-30)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1030N)
- Progress Lighting Flushmount Lights