Shop All Pendants
Progress Lighting
Latrobe Collection Brushed Nickel One-Light Pendant
Mfr # P500231-009
Zoro # G4528355
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Housing Finish Brushed Nickel
- Lamp Type A19
- Mounting ceiling cord; Pendant
- Light Type Incandescent - Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500231-009
- Zoro # G4528355
- UPC # 785247241408
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 in |
Wire Length | 120 in |
Details
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Mounting | ceiling cord; Pendant |
Light Type | Incandescent - Medium Base |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Item | Pendants |
Finish | Plated |
Glass Color | Clear |
Lamp Included | No |
Base Type | E26 |
Power Source | Hardwired |
Ground Wire Color | Copper Tinned |
Environment | Dry |
Socket Material | Porcelain |
Frequency | 60 Hz |
Description
Introduce a pop of personality into your home with this pendant. A round ceiling plate coated in a brushed nickel finish anchors the pendant in place as the light source hangs below. A bottle-inspired clear glass shade adds a twist to a simple industrial style that brings this light fixture's vintage charm to the forefront of your home's lighting design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for Utilitech 27W 6500k Gx10q-4 replacement light bulb lamp (27W 6500K GX10Q-4 UTILITECH)
- NEBO Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel (NEB-POC-0008)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Track Accessories Pendant Kit less Power Feed, White (P8715-28)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-020)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-015-30)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- Progress Lighting Pendants