Shop All Pendants
Progress Lighting
Latrobe Collection Brushed Nickel One-Light Pendant
Mfr # P500229-009
Zoro # G4528739
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Housing Finish Brushed Nickel
- Lamp Type A19
- Mounting ceiling cord; Pendant
- Light Type Incandescent - Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500229-009
- Zoro # G4528739
- UPC # 785247241385
- Country of Origin China
- Category Pendants
Dimensions
Height | 17 in |
Wire Length | 120 in |
Details
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Mounting | ceiling cord; Pendant |
Light Type | Incandescent - Medium Base |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Item | Pendants |
Finish | Plated |
Glass Color | Clear |
Lamp Included | No |
Base Type | E26 |
Power Source | Hardwired |
Socket Material | Porcelain |
Ground Wire Color | Copper Tinned |
Environment | Dry |
Frequency | 60 Hz |
Description
Introduce a pop of personality into your home with this pendant. A round ceiling plate coated in a brushed nickel finish anchors the pendant in place as the light source hangs below. A bottle-inspired clear glass shade adds a twist to a simple industrial style that brings this light fixture's vintage charm to the forefront of your home's lighting design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- EMERGI-LITE OF ABB INSTALLATIONS PRODUCTS Emergi-Lite Escort Emergency Light - 6V, 2- 4W LED MR16 LED Lamps (PRO-3N-LA)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500231-009)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- Progress Lighting Pendants