Shop All Ceiling Fans
Progress Lighting
Lakehurst, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades
Mfr # P2562-20
Zoro # G5443711
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2562-20
- Zoro # G5443711
- UPC # 785247221585
- Country of Origin China
- Category Ceiling Fans
Details
Number of Blades | 5 |
Item | Lakehurst,60",Outdoor Ceiling Fan |
Indoor/Outdoor | Indoor, Outdoor |
Description
This five-blade 60” Lakehurst ceiling fan features an all weather wet location rating (ABS) to accommodate a variety of interior and exterior locations. Compatible with universal light kits, Lakehurst features a dual mount system and a three-speed pull chain fan switch. ABS blades are available in with three finish options: Antique Bronze, White and Forged Black.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- QMARK Fan Motor, 208/240/277 Volts (3900-2014-004)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1037, 2PK (20255.13H)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- USG Us Gypsum 540795060 Spray Ceiling Texture Finish (6503932)
- Progress Lighting Ceiling Fans & Accessories