Shop All Vanity Lights
Progress Lighting
Laird Three-Light Bath, Color: Gray
Mfr # P300097-009
Zoro # G4519991
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 8"
- Width 23-3/4"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300097-009
- Zoro # G4519991
- UPC # 785247217854
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Width | 23-3/4" |
Details
Item | Laird Three-Light Bath |
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Collection | Laird |
Description
The Laird collection provides a contemporary complement to casual interiors popular in today’s homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT $Septor LED Hdlamp w/Rubber & Elastic (SR61052)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- ILC Replacement For GE GENERAL ELECTRIC GE 4571 (WW-1VUW-9)
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41/wm replacement light bulb lamp, 24PK (F96T8/XL/SP41/WM GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Riley Collection Brushed Nickel Three-Light Bath (P300278-009)
- PROGRESS LIGHTING Classic Collection Six-Light Bath & Vanity (P300238-031)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- QUOIZEL Winter Bath Bar (PCWR8524C)
- Progress Lighting Vanity Lights