Shop All Semi-Flushmount Lights
Progress Lighting
Kitson Collection Black One-Head Multi-Directional Track
Mfr # P900013-031
Zoro # G4530708
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black; Painted
- Glass Color Black
- Features Prewired
- Height 5.94 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P900013-031
- Zoro # G4530708
- UPC # 785247242283
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 5.94 in |
Depth | 5 in |
Wire Length | 6 in |
Details
Finish | Black; Painted |
Glass Color | Black |
Features | Prewired |
Power Source | Hardwired |
Environment | Damp |
Lamp Type | Halogen |
Frequency | 60 Hz |
Minimum Starting Temperature | -30°C |
Base Material | Steel |
Description
Incorporate a hint of stylish industrial light to any commercial or residential setting with this brushed nickel one-head track metal directional light fixture. A multi-directional lamp head provides design flexibility and illuminates typically hard-to-reach areas such as highlighting an image in a lobby or gallery. The directional frame is coated in a beautiful black finish. The lamp features an industrial styled-shade with an outer ribbed design and the capability to create different beam shapes as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, C240Punvhp-B (C240PUNVHP-B)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- ILC Replacement for Damar Cfm32w/gx24q-3/841 Triple replacement light bulb lamp (CFM32W/GX24Q-3/841 TRIPLE DAMAR)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Nickel (P3712-09)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- Progress Lighting Semi-Flushmount Lights