Shop All Sconces
Progress Lighting
Kempsey Collection One-Light Swing Arm Wall Bracket
Mfr # P710045-020
Zoro # G4530647
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75 in
- Mounting Wall; Yes
- Finish Antique Bronze
- Glass Color Bronze; Harvest Linen shade
- Housing Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P710045-020
- Zoro # G4530647
- UPC # 785247233502
- Country of Origin China
- Category Sconces
Dimensions
Height | 19.75 in |
Depth | 23.625 in |
Height to Center | 7.5 in |
Wire Length | 6 in |
Details
Mounting | Wall; Yes |
Finish | Antique Bronze |
Glass Color | Bronze; Harvest Linen shade |
Housing Finish | Painted |
Energy Star Compliant | No |
Housing Material | Steel |
Lamp Included | No |
Lamp Type | A19 |
Color | Brown |
Features | Prewired |
Base Type | E26 |
Power Source Required | Yes |
Mounting Accessory Included | Plate |
Frequency | 60 Hz |
Socket Material | Porcelain |
Environment | Damp |
Power Source | Hardwired |
Switch Type | On/Off |
Description
The contrast of a textured Harvest Linen shade supported by a refined, Antique Bronze wall mount makes the Kempsey one-light wall bracket ideal for providing focused task light in a bedroom, office, den, or living room. The union of the rectangular backplate and smoothed, curved arms will make an eye-pleasing piece in any transitional or farmhouse setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 3500K (RFM2T435A)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- ADVANCE Electronic HID Ballast (IMH50GLFM)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-015-30)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- Progress Lighting Sconces